Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure Panel, Steel, Painted, White, 20.87 In Overall Length, 20.87 In Overall Width, 0.56 In (Hole Diameter) Diameter, 13 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$103.24
Each
Perforated Panel, Steel, Painted, White, 4.87 In Overall Length, 4.87 In Overall Width, 0.25 In (Hole Diameter) Diameter, 0.45 LB
$10.36
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 6" Enclosures, Back Panel, 14 Gauge
$8.52
Eaton B-Line Series Fiberglass Accessories, White Powder Coated, Steel, Fiberglass Accessories, Fits 8" X 8" Enclosures, Back Panel, 14 Gauge
$10.03
Four Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 3-1/2 In Length, 3-11/16 In Width, 1/4 In Thickness, 45 ° Angle, 4 Holes, 77 LB
$1,504.93
Per 100
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.066LBS, Conduit Size Emt: 0.38", Conduit Strut Clamps, .400" Min, 0.63" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$355.66
Eaton B-Line Series Pre-Assembled O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel, 800 LBS Load Cap
$4,361.33
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size Emt: 0.75", Rigid: 0.5", Conduit Strut Clamps, 200 LBS Load Capacity, Pre-Galvanized
$2.38
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0677" Height, 2.608" Length, 1.25" Width, Steel, Include Combination Recess Hex Head Machine Screw, HDG
$690.26
Eaton B-Line Series Spring Nut, 0.85"HX1.75"LX1.31"W, Stainless Steel Type 316, 1/4"-20 Bolt Size, 250 LBS Load Rating, 300 LBS Load Rating
$1,233.64
Eaton B-Line Series Hanging System, Can Be Quickly Installed Around Beams, Kwikwire Clamps and Wire Rope, Spools Of Wire Can Be Cut to Length In Field.
$935.10
Eaton B-Line Series Slotted Angle, 1.6" H X 120" L X 2.3" W, Green, 14 Gauge
$2,370.45
Per 100 Feet
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.08 LB
$402.67
Eaton B-Line Series Tubing Clamp and Pipe Guide, 0.1880" H X 0.5" L X 1.62" W, Steel
$501.28
Eaton B-Line Series Conduit Support Fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.085LBS, Conduit Size: 0.38", Guide-Rite Conduit to Beam Fasteners, .125" Min Mount Size, .25" Max Mount Size
$385.43
BB5-HF
$555.52
Light Fixture Hanger, Steel, Zinc Plated
$197.20
Tray Cable, Aluminum Conductor Material, Made In Usa, 20 FT Overall Length, Carton Package Type
$4,850.00
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 304, 12 Gauge
$5,235.60
Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.066LBS, Stud Size: All, Cable Support
$173.16
20
Popularity
Default